This item has been discontinued.  For alternate products call 1-800-217-6872.

  • AUTONICS 

    Area Sensor Receiver Cordset, End 1 Number of Pins: 4, End 2 Gender and Plug End: Bare Wire

  • Item # 32W353
  • Mfr. Model # CID4-3R
Area Sensor Receiver Cordset, End 1 Number of Pins: 4, End 2 Gender and Plug End: Bare Wire

Prop 65 Compliance and Restrictions

Product Details

This area sensor reciever cordset features PVC jacket material and is designed for use with proximity sensors. It is engineered to resist damage from the ingress of solid foreign objects, water, and corrosive agents.
Show More Close
 

Technical Specifications

Item # 32W353
Mfr. Model # CID4-3R
UNSPSC #39121528
Shipping Weight 0.3 lbs
Country of Origin South Korea *
Item Area Sensor Receiver Cordset
End 1 Number of Pins 4
End 1 Gender and Plug End Male Straight
End 2 Gender and Plug End Bare Wire
End 1 Keyway Single
Cable Length 3m
Jacket Color Gray
Number of Conductors 4
End 1 Connection Type Plug
End 2 Connection Type Bare Wire
Max. Voltage 300VAC/DC
For Use With Area Sensor
Max. Amps 3
Wire Size 0.08mm
Jacket Material PVC
NEMA Rating 4X
IP Rating 65
Temp. Range -22 Degrees to 176 Degrees F
End 1 Thread M12
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov