Check Availability
  • AUTONICS 

    5 Phase,NEMA 24 / 60mm Frame Stepper Motor,Rotary Actuator Motor Shaft Design,1.4 Amps Per Phase

  • Item # 5PFE2
  • Mfr. Model # A50K-M566 - R10
5 Phase,NEMA 24 / 60mm Frame Stepper Motor,Rotary Actuator Motor Shaft Design,1.4 Amps Per Phase
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ideal for indexing and other rapid positioning applications, this stepping motor is for locations with limited space and where a high-speed, high-torque motor is required. It presents no maintenance or communication problems, as can be found with servo motors. The required motor driver and motion controller are available separately.
Show More Close
 

Technical Specifications

Item # 5PFE2
Mfr. Model # A50K-M566 - R10
UNSPSC #26101612
Shipping Weight 3.37 lbs
Country of Origin South Korea *
Item Stepper Motor
Phase 5
Frame Size NEMA 24 / 60mm
Shaft Type Rotary Actuator
Max. Holding Torque 4.90nm / 694.37 oz.-in.
Resolution 0.72 deg Full Step
Amps Per Phase 1.4
Gear Ratio 10:1
Rotor Inertia 280.0 g-cm2
Winding Resistance 1.10 ohms
Overall Length 3-11/16"
Body Dia. 3-1/4 In
Mounting Face
Mounting Pattern 72mm Dia Bolt Circle
Requires Driver 5PFF4 or 5PFF5, Controller 5PFF8 or 5PFF9, Cable 5PFG0 or 5PFG1
Standards CE, RoHS
* This product's country of origin is subject to change

Compliance and Restrictions