Check Availability
  • AUTONICS 

    5 Phase,NEMA 17 / 42mm Frame Stepper Motor,Hollow Motor Shaft Design,0.8 Amps Per Phase

  • Item # 5PFD2
  • Mfr. Model # AH3K-S545
5 Phase,NEMA 17 / 42mm Frame Stepper Motor,Hollow Motor Shaft Design,0.8 Amps Per Phase
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ideal for indexing and other rapid positioning applications, this stepping motor is for locations with limited space and where a high-speed, high-torque motor is required. It presents no maintenance or communication problems, as can be found with servo motors. The required motor driver and motion controller are available separately.
Show More Close
 

Technical Specifications

Item # 5PFD2
Mfr. Model # AH3K-S545
UNSPSC #26101612
Shipping Weight 1.0 lbs
Country of Origin South Korea *
Item Stepper Motor
Phase 5
Frame Size NEMA 17 / 42mm
Shaft Type Hollow Shaft
Max. Holding Torque 0.24nm / 33.33 oz.-in.
Resolution 0.72 deg Full Step
Amps Per Phase 0.8
Rotor Inertia 68.0 g-cm2
Winding Resistance 2.20 ohms
Length Less Shaft 1-7/8"
Height 1-11/16"
Width 1-11/16"
Bore Dia. 6mm
Length through Bore 52mm
Mounting Face
Mounting Pattern 31 x 31mm
Requires Driver 5PFF4 or 5PFF5, Controller 5PFF8 or 5PFF9, Cable 5PFG0 or 5PFG1
Standards CE, RoHS
* This product's country of origin is subject to change

Compliance and Restrictions