Check Availability
  • AUTONICS 

    2 Phase,NEMA 17 / 42mm Frame Stepper Motor,Solid Motor Shaft Design,1.2 Amps Per Phase

  • Item # 5PFF1
  • Mfr. Model # A2K-M243
2 Phase,NEMA 17 / 42mm Frame Stepper Motor,Solid Motor Shaft Design,1.2 Amps Per Phase
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ideal for indexing and other rapid positioning applications, this stepping motor is for locations with limited space and where a high-speed, high-torque motor is required. It presents no maintenance or communication problems, as can be found with servo motors. The required motor driver and motion controller are available separately.
Show More Close
 

Technical Specifications

Item # 5PFF1
Mfr. Model # A2K-M243
UNSPSC #26101612
Shipping Weight 0.65 lbs
Country of Origin South Korea *
Item Stepper Motor
Phase 2
Frame Size NEMA 17 / 42mm
Shaft Type Solid Shaft
Max. Holding Torque 0.20nm / 28.61 oz.-in.
Resolution 1.8 deg Full Step
Amps Per Phase 1.2
Rotor Inertia 33.0 g-cm2
Winding Resistance 2.7 ohms
Overall Length 1-5/16"
Height 1-57/64"
Width 1-27/32 In
Shaft Dia. 5mm
Shaft Length 21mm
Mounting Face
Mounting Pattern 31 x 31mm
Requires Driver 5PFF7, Controller 5PFF8 or 5PFF9, Cable 5PFG0 or 5PFG1
Standards CE, RoHS
* This product's country of origin is subject to change

Welcome Sign In