Check Availability
  • AUTONICS 

    19mm Dark On Rectangular Photoelectric Sensor; Sensing Method: Through Beam Set

  • Item # 32W288
  • Mfr. Model # BTF1M-TDTD
19mm Dark On Rectangular Photoelectric Sensor; Sensing Method: Through Beam Set
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This photoelectric sensor is designed to accurately detect even small and thin objects over a wide area. Use in conveyors, doorways, and assembly lines.
Show More Close
 

Technical Specifications

Item # 32W288
Mfr. Model # BTF1M-TDTD
UNSPSC #39121528
Shipping Weight 0.088 lbs
Country of Origin South Korea *
Style - Rectangular Photoelectric Sensor Rectangular Photoelectric Sensor
Item Photoelectric Sensor
Shape - Rectangular Photoelectric Sensor Rectangular
Sensing Method - Rectangular Photoelectric Sensor Through Beam Set
Power Requirement - Rectangular Photoelectric Sensor 12 to 24VDC
Output Circuit Type - Rectangular Photoelectric Sensor NPN
Operating Mode - Photoelectric Sensor Dark On
Max. Sensing Distance - Rectangular Photoelectric Sensor 1.0m
Electrical Connection - Rectangular Photoelectric Sensor 2m Cable
Height - Rectangular Photoelectric Sensor 19mm
Width - Rectangular Photoelectric Sensor 13mm
Depth - Rectangular Photoelectric Sensor 4mm
Min. Object Size 2mm Dia. Opaque
Max. Load Current 50mA
Response Time 1.0 msec
Operating Frequency 50/60 Hz
NEMA Rating Not Rated
IP Rating 66
Body Material Metal
Light Source Red LED
Operating Temp. Range -25 Degrees to 55 Degrees C
Standards CE Approval
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms