Check Availability
  • AUTOFIL 

    Narrow Mouth Round Media Bottle, Media, Plastic, 1000mL, Clear, 24 PK

  • Item # 26ZU98
  • Mfr. Model # 118-6001-RLS
Narrow Mouth Round Media Bottle, Media, Plastic, 1000mL, Clear, 24 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These round media bottles feature Polycarbonate construction for clarity and durability. They can help to keep items safe from contaminants while allowing you to see inside.

• SecureGrasp cap
• EZGrip molded-in grips
• EZClear graduations
• Frosted surface for labeling
Show More Close
 

Technical Specifications

Item # 26ZU98
Mfr. Model # 118-6001-RLS
UNSPSC #24122003
Shipping Weight 1.89 lbs
Country of Origin Mexico *
Item Media Bottle
Labware Capacity - English 33.81 oz.
Labware Capacity - Metric 1000mL
Mouth Narrow
Bottle/Jar Shape Round
Bottle/Jar Type Media
Labware Basic Material Plastic
Labware Body Material Polycarbonate
Includes Closure Yes
Sterile/Non-Sterile Non-Sterile
Pre-Cleaned None
Labware Clarity Transparent
Labware Closure Type Screw On
Labware Closure Material Polypropylene
Autoclavable Yes
Labware Body Color Clear
Labware Closure Color Blue
Labware Depth - Metric 121mm
Labware Nominal Capacity - English 38.88 oz.
Labware Nominal Capacity - Metric 1150mL
Labware Width - Metric 121mm
Special Features SecureGrasp Cap, EZGrip molded-in grips, EZClear graduations, frosted surface for labeling
Diameter 121mm
Graduation Subdivisions 50mL
Graduation Range 50mL-1000mL
Labware Height - English 5.91"
Labware Height - Metric 150mm
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.