Check Availability
  • AUTOFIL 

    Narrow Mouth Round Media Bottle, Media, Plastic, 500mL, Clear, 24 PK

  • Item # 26ZU82
  • Mfr. Model # 1172-RLS
Narrow Mouth Round Media Bottle, Media, Plastic, 500mL, Clear, 24 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These round media bottles feature clear Polystyrene construction.

• SecureGrasp cap
• EZGrip molded-in grips
• EZClear graduations
• Frosted surface for labeling
Show More Close
 

Technical Specifications

Item # 26ZU82
Mfr. Model # 1172-RLS
UNSPSC #24122003
Shipping Weight 1.89 lbs
Country of Origin Mexico *
Item Media Bottle
Labware Capacity - English 16.91 oz.
Labware Capacity - Metric 500mL
Mouth Narrow
Bottle/Jar Shape Round
Bottle/Jar Type Media
Labware Basic Material Plastic
Labware Body Material Polystyrene
Includes Closure Yes
Sterile/Non-Sterile Sterile
Pre-Cleaned None
Labware Clarity Transparent
Labware Closure Type Screw On
Labware Closure Material Polypropylene
Autoclavable No
Labware Body Color Clear
Labware Closure Color White Clear
Labware Depth - Metric 97mm
Labware Nominal Capacity - English 19.45 oz.
Labware Nominal Capacity - Metric 575mL
Labware Width - Metric 97mm
Special Features SecureGrasp Cap, EZGrip molded-in grips, EZClear graduations, frosted surface for labeling
Diameter 97mm
Graduation Subdivisions 50mL
Graduation Range 50mL-500mL
Labware Height - English 5.16"
Labware Height - Metric 131mm
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.