Check Availability
  • AUTOFIL 

    Narrow Mouth Round Bottle, Media, Plastic, 1000mL, Clear, 24 PK

  • Item # 26ZU83
  • Mfr. Model # 1173-RLS
Narrow Mouth Round Bottle, Media, Plastic, 1000mL, Clear, 24 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These round media bottles feature clear Polystyrene construction.

• SecureGrasp cap
• EZGrip molded-in grips
• EZClear graduations
• Frosted surface for labeling
Show More Close
 

Technical Specifications

Item # 26ZU83
Mfr. Model # 1173-RLS
UNSPSC #24122003
Shipping Weight 1.89 lbs
Country of Origin Mexico *
Item Bottle
Labware Capacity - English 33.81 oz.
Labware Capacity - Metric 1000mL
Mouth Narrow
Bottle/Jar Shape Round
Bottle/Jar Type Media
Labware Basic Material Plastic
Labware Body Material Polystyrene
Includes Closure Yes
Sterile/Non-Sterile Sterile
Pre-Cleaned None
Labware Clarity Transparent
Labware Closure Type Screw On
Labware Closure Material Polypropylene
Autoclavable No
Labware Body Color Clear
Labware Closure Color White Clear
Labware Depth - Metric 121mm
Labware Nominal Capacity - English 38.88 oz.
Labware Nominal Capacity - Metric 1150mL
Labware Width - Metric 121mm
Special Features SecureGrasp Cap, EZGrip molded-in grips, EZClear graduations, frosted surface for labeling
Diameter 121mm
Graduation Subdivisions 50mL
Graduation Range 50mL-1000mL
Labware Height - English 5.91"
Labware Height - Metric 150mm
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.