Check Availability
  • AURAND 

    Elctrc Handheld Scarifier,Clean Area 8In

  • Item # 29FW87
  • Mfr. Model # M5-1V
Elctrc Handheld Scarifier,Clean Area 8In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29FW87
Mfr. Model # M5-1V
UNSPSC #27112704
Shipping Weight 26.0 lbs
Country of Origin USA *
Item Electric Handheld Scarifier
Cleaning Area 8"
Voltage 120VAC
HP 0.50
Amps 6.9
Corded/Cordless Corded
Cord Length 15 ft.
Tool Length 18"
Tool Weight 23 lb.
Handle Design C Shape
Number of Speeds 1
Switch Type Trigger
Lock-on Yes
Lock-off No
Includes Cutter Bundle on Unit, Gear Lubricant, Parts Manual, Vacuum Shroud
* This product's country of origin is subject to change

Compliance and Restrictions