Check Availability
  • AURAND 

    Elctr Handheld Scarifier,Clean Area 12In

  • Item # 29FW86
  • Mfr. Model # M5-1E
Elctr Handheld Scarifier,Clean Area 12In
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 29FW86
Mfr. Model # M5-1E
UNSPSC #27112704
Shipping Weight 32.0 lbs
Country of Origin USA *
Item Electric Handheld Scarifier
Cleaning Area 12"
Voltage 120VAC
HP 0.50
Amps 6.9
Corded/Cordless Corded
Cord Length 15 ft.
Tool Length 18"
Handle Design C Shape
Number of Speeds 1
Switch Type Trigger
Lock-on Yes
Lock-off No
Includes Cutter Bundle on Unit, Gear Lubricant, Parts Manual and Stand Up Handle
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close