Check Availability
  • AURAND 

    13" 3/4 HP Air Powered Scarifier with 5" Cleaning Area and 50 to 70 sq. ft./hr. Removal Rate

  • Item # 20RD95
  • Mfr. Model # KP5V
13" 3/4 HP Air Powered Scarifier with 5" Cleaning Area and 50 to 70 sq. ft./hr. Removal Rate
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Variable speed tool features lever throttle and safety lock.
Show More Close
 

Technical Specifications

Item # 20RD95
Mfr. Model # KP5V
UNSPSC #22101704
Shipping Weight 9.0 lbs
Country of Origin USA *
Item Air Powered Scarifier
Cleaning Area 5"
HP 3/4
Removal Rate 50 to 70 sq. ft./hr.
Required Pressure 80 to 100 psi
CFM @ Full Load 42.0
Air Inlet 1/2"
Exhaust Rear
Min. Hose Size 1/2"
Overall Length 13"
Tool Weight 6 lb.
Handle Design Straight
Includes Gear Lubricant
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms