Check Availability
  • AURALEX 

    Studio foam Wedges 2 ft. W, 2 ft. L, PK12

  • Item # 19MP19
  • Mfr. Model # 2SF22CHA-HP
Studio foam Wedges 2 ft. W, 2 ft. L, PK12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 19MP19
Mfr. Model # 2SF22CHA-HP
UNSPSC #30141601
Shipping Weight 11.0 lbs
Country of Origin USA *
Item Acoustic Panel
Width 2 ft.
Length 2 ft.
Thickness 2"
Color Gray
Noise Reduction Coefficient (NRC) 0.80
Material Open Cell Polyurethane Foam
Coverage 48 sq. ft.
Standards Flammability CAL 117 and ASTM-D3574 Rev 1, 12-3
Application Easily installed high density open-celled wedges for personal home studio or rehearsal room, will not deteriorate, crumble or fade over time.
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms