Check Availability
  • ATRIX INTERNATIONAL 

    Vacuum Cleaner Brush Tool for Mfr. No. BP50-G, VACBP36V

  • Item # 21AD12
  • Mfr. Model # BP42
Vacuum Cleaner Brush Tool for Mfr. No. BP50-G, VACBP36V
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 21AD12
Mfr. Model # BP42
UNSPSC #47121607
Shipping Weight 0.1 lbs
Country of Origin China *
Item Vacuum Cleaner Brush Tool
Length 5"
For Use With Mfr. No. BP50-G, VACBP36V
Includes 5" Round Brush
* This product's country of origin is subject to change

Compliance and Restrictions