Check Availability
  • ATRIX INTERNATIONAL 

    Vacuum Battery Replacement

  • Item # 35MM78
  • Mfr. Model # BPBAT
Vacuum Battery Replacement
Qty
  • Sale Price
    $865.00 / each
    Web Price $2,170.21
    Offer Ends 07/31/19
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Prop 65 Compliance and Restrictions

Product Details

This vacuum battery replacement is for use with vacuum No. 35MM76, available separately.
Show More Close
 

Technical Specifications

Item # 35MM78
Mfr. Model # BPBAT
UNSPSC #26111710
Catalog Page 1566
Shipping Weight 7.0 lbs
Country of Origin China *
Item Vacuum Battery Replacement
For Use With Grainger Item Number 35MM76
For Use With Mfr. Model Number Atrix VACBP36V-GR
Fits Brand Atrix Battery Backpack
Includes Lithium Ion Battery
Type Lithium Ion Battery
For Use With 35MM76; Atrix VACBP36V-GR
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Hazardous.

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov