Check Availability
  • ATP 

    50 Braided Polyurethane Hose with 1/4" Fitting Size and 1/4 Hose Inside Dia. (In.)

  • Item # 1WVG6
  • Mfr. Model # PBH14-50CB2
50 Braided Polyurethane Hose with 1/4" Fitting Size and 1/4 Hose Inside Dia. (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Polyurethane Hose

• Max. working pressure: 210 psi Temp. range: -40° to 120°F Clear blue color
Lightweight, UV-stabilized hose is oil-resistant and reinforced to prevent breakdown. Ideal for higher-pressure environments. Brass fittings. For pneumatic-equipped assembly lines, robotics, lubrication systems, painting systems, car washes, appliance and furniture manufacturing, construction, and agricultural applications.
Show More Close
 

Technical Specifications

Item # 1WVG6
Mfr. Model # PBH14-50CB2
UNSPSC #40142007
Catalog Page 2844
Shipping Weight 2.22 lbs
Country of Origin USA *
Item Polyurethane Hose
Type Braided
Hose Inside Dia. (In.) 1/4
Hose Outside Dia. (In.) 3/8
Usable Length (Ft.) 50
Fitting Size 1/4"
Bend Radius (In.) 1.000
Working Pressure (PSI) 210
Working Range (Deg. F) 40 To 120
Material of Construction Polyurethane With Brass Fittings
Color Clear Blue
Includes 1/4" Male Swivel Fitting
* This product's country of origin is subject to change

Compliance and Restrictions