Check Availability
  • ATP 

    24 Braided Coil Polyurethane Hose with 3/8" Fitting Size and 3/8 Hose Inside Dia. (In.)

  • Item # 1WVG3
  • Mfr. Model # PBS38-30CB2
24 Braided Coil Polyurethane Hose with 3/8" Fitting Size and 3/8 Hose Inside Dia. (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Polyurethane Hose

• Max. working pressure: 210 psi Temp. range: -40° to 120°F Clear blue color
Lightweight, UV-stabilized hose is oil-resistant and reinforced to prevent breakdown. Ideal for higher-pressure environments. Brass fittings. For pneumatic-equipped assembly lines, robotics, lubrication systems, painting systems, car washes, appliance and furniture manufacturing, construction, and agricultural applications.
Show More Close
 

Technical Specifications

Item # 1WVG3
Mfr. Model # PBS38-30CB2
UNSPSC #40142007
Catalog Page 2844
Shipping Weight 2.5 lbs
Country of Origin USA *
Item Polyurethane Hose
Type Braided Coil
Hose Inside Dia. (In.) 3/8
Hose Outside Dia. (In.) 9/16
Usable Length (Ft.) 24
Fitting Size 3/8"
Turns 42
Bend Radius (In.) 1.625
Working Pressure (PSI) 210
Working Range (Deg. F) 40 To 120
Material of Construction Polyurethane With Brass Fittings
Color Clear Blue
* This product's country of origin is subject to change

Compliance and Restrictions