Check Availability
  • ATLANTIC METAL 

    Storage Cabinet, 22 ga., 29 In. H, 36 In. W

  • Item # 3CRW8
  • Mfr. Model # BA1S361829-09
Storage Cabinet, 22 ga., 29 In. H, 36 In. W
Qty
  • Web Price
    $433.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3CRW8
Mfr. Model # BA1S361829-09
UNSPSC #24112401
Catalog Page 1346
Shipping Weight 74.0 lbs
Country of Origin USA *
Item Storage Cabinet
Type Sliding Door
Series Elite
Height 29"
Width 36"
Depth 18"
Color Black
Material Welded Steel
Number of Shelves 2
Number of Drawers 0
Configuration Double Door
Doors Yes
Handle 3-Point Swing
Assembly Assembled
Standards ANSI/BIFMA
Includes (2) Adjustable Shelves
* This product's country of origin is subject to change

Welcome Sign In