Check Availability
  • ATLANTIC METAL 

    Radius Edge Storage Cabinet,Solid,Putty

  • Item # 3CTA1
  • Mfr. Model # ER4P362472-07
Radius Edge Storage Cabinet,Solid,Putty
Qty
  • Web Price
    $562.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3CTA1
Mfr. Model # ER4P362472-07
UNSPSC #24112401
Catalog Page 1343
Shipping Weight 177.0 lbs
Country of Origin USA *
Item Radius Edge Storage Cabinet
Type Radius Edge
Series Elite
Height 72"
Width 36"
Depth 24"
Color Putty
Material Welded Steel
Number of Shelves 3
Number of Drawers 0
Configuration Double Door
Doors Yes
Handle Recessed Push Button
Assembly Assembled
Standards ANSI/BIFMA
Includes (1) Center fixed shelf, (3) Fully Adjustable shelves, Leg Levelers
* This product's country of origin is subject to change

Compliance and Restrictions