Check Availability
  • ATLANTIC METAL 

    46" x 18" x 42" Elite Series Stationary Bookcase with 3 Shelves, Dove Gray

  • Item # 3CTF7
  • Mfr. Model # BA20461842-05
46" x 18" x 42" Elite Series Stationary Bookcase with 3 Shelves, Dove Gray
Qty
  • Web Price
    $577.08 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3CTF7
Mfr. Model # BA20461842-05
UNSPSC #56101507
Catalog Page 1348
Shipping Weight 83.0 lbs
Country of Origin USA *
Item Stationary Bookcase
Type Assembled
Series Elite
Number of Shelves 3
Width 46"
Height 42"
Depth 18"
Color Dove Gray
Shelf Capacity 230 lb.
Shelf Adjustments Adjustable
Assembly Not Required
Standards ANSI/BIFMA
Includes (2) Adjustable Shelves, Raised Bottom
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.