Check Availability
  • ATLANTIC METAL 

    36" x 18" x 30" Elite Series Stationary Bookcase with 2 Shelves, Putty

  • Item # 3CTJ9
  • Mfr. Model # BA1R361830-07
36" x 18" x 30" Elite Series Stationary Bookcase with 2 Shelves, Putty Radius Corner Bookcase,2 Shelf,Putty
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3CTJ9
Mfr. Model # BA1R361830-07
UNSPSC #56101507
Catalog Page 1344
Shipping Weight 58.0 lbs
Country of Origin USA *
Item Stationary Bookcase
Type Assembled, Radius Edge
Series Elite
Number of Shelves 2
Width 36"
Height 30"
Depth 18"
Color Putty
Shelf Capacity 200 lb.
Shelf Adjustments Adjustable
Assembly Not Required
Standards ANSI/BIFMA
Includes (1) Adjustable Shelf, Raised Bottom
* This product's country of origin is subject to change

Compliance and Restrictions