Check Availability
  • ATEC 

    LED Under Hood Work Light, 12 Lamp Watts, 16 ft. Cord Length, Black/Red

  • Item # 49Z425
  • Mfr. Model # 12-1033
LED Under Hood Work Light, 12 Lamp Watts, 16 ft. Cord Length, Black/Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 49Z425
Mfr. Model # 12-1033
UNSPSC #39111518
Shipping Weight 7.84 lbs
Country of Origin China *
Item Under Hood Work Light
Light Technology LED
Power Source 100 to 240VAC
Lamp Watts 12
Cord Length 16 ft.
NEC Cord Designation SJTOW
Gauge/Conductor 18/2
Lumens 550
Color Black/Red
Length 51-5/16"
Amps 0.5
NEMA Plug Configuration 1-15P
NEMA Receptacle Configuration 5-15R
Housing Material Plastic
Handle Straight
Housing Dia. 2-1/2"
Lens Material Polycarbonate
Rechargeable Yes
IP Rating IP20
Features AC or DC Powered, LED Bulbs Provides 500 lm On Low Power and 1050 lm On High Power, Automatic Shut Off and Over Charge Protection, 360 Degrees Ratcheting Hooks
Standards UL Adaptor
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.