Check Availability
Automatic Battery Charger and Maintainer,  Maintaining,  AGM, Deep Cycle, Gel, Lead Acid
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 49Z421
Mfr. Model # 9004A
UNSPSC #26111704
Shipping Weight 4.12 lbs
Country of Origin China *
Item Battery Charger and Maintainer
Charger Style Handheld Portable
For Battery Voltage 12
For Use With Battery Type AGM, Deep Cycle, Gel, Lead Acid
Charger Function Maintaining
Automatic/Manual Automatic
Charge Type Float
Charging Amps @ Voltage 1.5A @ 12V
Maintaining Amps @ Voltage 1.5A @ 12V, 1.5A @ 24V, 1.5A @ 6V
AC Cord Length 6 ft.
Input Voltage 120VAC
Overall Width 3"
Overall Height 8"
Overall Depth 10-1/2"
Cable Gauge 18 AWG
Cable Length 6 ft.
Test Feature Yes
Timer Automatic
Material Plastic
Includes Output Clips, Ring Terminals, Quick Connect Fly Leads
Portable Yes
Indoor / Outdoor Indoor
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms