Check Availability
  • ATAGO 

    Hand Held Analog Refractometer

  • Item # 39AL39
  • Mfr. Model # 2384
Hand Held Analog Refractometer
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 39AL39
Mfr. Model # 2384
UNSPSC #41115312
Shipping Weight 1.0 lbs
Country of Origin Japan *
Item Analog Refractometer
Type Hand Held
Range 60 to 100% (Brix)
Automatic Temperature Compensation Y
Function Brix
Features Compact, Clear Boundry Line, Bright Field of View, Automatic Temperature Compensation, Adjustable Eyepiece, Water Resistant, Tempered Glass Prism
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close