Check Availability
  • ATAGO 

    4-19/64" x 2-11/64" x 1-7/32" Hand Held Digital Refractometer

  • Item # 35YW92
  • Mfr. Model # 4439
4-19/64" x 2-11/64" x 1-7/32" Hand Held Digital Refractometer
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 35YW92
Mfr. Model # 4439
UNSPSC #41115312
Shipping Weight 1.0 lbs
Country of Origin Japan *
Item Digital Refractometer
Type Hand Held
Range 0 to 50%
Automatic Temperature Compensation Y
Accuracy +/-0.6%
Resolution 0.2%
Function Hydrogen Peroxide
Features Water Resistant IP65, Hydrogen Peroxide
Length 4-19/64"
Width 2-11/64"
Height 1-7/32"
Manufacturers Warranty Length 24 Months
* This product's country of origin is subject to change

Compliance and Restrictions