Check Availability
  • ATAGO 

    3-35/64" x 3-35/64" x 2-21/64" In-Line Refractometer

  • Item # 35YW86
  • Mfr. Model # 3604
3-35/64" x 3-35/64" x 2-21/64" In-Line Refractometer
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use for the piping of manufacturing plants, liquid mixing devices, and washing apparatuses to continuously measure the concentration of various liquids. Suitable for use in the control of mixing, concentration, fermentation, and control of the concentration of water-based or alkali-based detergent. Operates with only one cable for power supply and data output and are optimized for automation of real-time concentration monitoring. Transmits data to a computer via RS-232C.
Show More Close
 

Technical Specifications

Item # 35YW86
Mfr. Model # 3604
UNSPSC #41115312
Catalog Page 626
Shipping Weight 7.0 lbs
Country of Origin Japan *
Item Refractometer
Type In-Line
Range 0 to 33%
Automatic Temperature Compensation Y
Accuracy +/-0.5%
Resolution 0.1%
Function Brix
Features Monitor, Water Resistant, Easy Operation, RS-232C Output
Length 3-35/64"
Width 3-35/64"
Height 2-21/64"
Manufacturers Warranty Length 24 Months
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close