Check Availability
  • AT-A-GLANCE 

    Leak Gauge, Tank, 36 In, 2 In NPT

  • Item # 5MGF5
  • Mfr. Model # K-2-36
Leak Gauge, Tank, 36 In, 2 In NPT
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Leak Gauges
Detection gauges monitor the containment area of a double-wall system, providing visual indication if liquid enters the outer tank.
Leak Detection Gauges and Overfill Alert Gauges
• 2" NPT connection Aluminum rod
Show More Close
 

Technical Specifications

Item # 5MGF5
Mfr. Model # K-2-36
UNSPSC #41111938
Shipping Weight 0.7 lbs
Country of Origin USA *
Item Leak Gauge
Type Tank
Tank Depth 36"
Connection Size 2" NPT
Calibration Unit Material Inner and Outer Plastic
Gasket Material Duro Nitrile
Bushing Material Aluminum
Assembly Nut Material HDPE Plastic
Rod Material Aluminum
Float Material Polypropylene
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions