Check Availability
  • ASTATIC 

    Noise Cancelling CB Microphone,Black

  • Item # 52YF37
  • Mfr. Model # 30210002
Noise Cancelling CB Microphone,Black
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52YF37
Mfr. Model # 30210002
UNSPSC #52161520
Shipping Weight 0.66 lbs
Country of Origin China *
Item Noise Cancelling CB Microphone
Type Black
Cord Length (Ft.) 18
Connector Type 4 Pin
Power Output 100W
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms