Check Availability
  • Portable Power and Jump Starters
  • ASSOCIATED 

    Manual Battery Jump Starter, For Battery Voltage 12, Handheld Portable, Boosting

  • Item # 49Z422
  • Mfr. Model # KS401
Manual Battery Jump Starter,  For Battery Voltage 12,  Handheld Portable,  Boosting
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Ideal for starting engines in fleet vehicles, this portable jump starter can help to revive a dead battery. It is suitable for AGM, gel, and lead-acid batteries.
Show More Close
 

Technical Specifications

Item # 49Z422
Mfr. Model # KS401
UNSPSC #26111722
Catalog Page 928
Shipping Weight 25.0 lbs
Country of Origin USA *
Item Battery Jump Starter
Charger Style Handheld Portable
For Battery Voltage 12
For Use With Battery Type AGM, Deep Cycle, Gel, Lead Acid, Lithium, Wet Cell
Charger Function Boosting
Boost Amps @ Voltage 1700A @ 12V
Cold Cranking Amps @ Voltage 360A @ 12V
Automatic/Manual Manual
Amp Hours 22Ah
Charge Type Smart
Overall Width 7-3/8"
Overall Height 16-3/4"
Overall Depth 18"
Cable Gauge #2 AWG
Cable Length 7 ft.
Test Feature LED Display Indicates State of Internal Battery and State of Charge
Timer No
Material Plastic
Includes Internal Charger, Cable Leads, Coated Steel Clamp, 12V Power Port, 5V USB Power Port
Features HD High Impact-Resistant Case with Rubber Base, LED Display with Charging Indicator, Built In Digital Voltmeter
Indoor / Outdoor Indoor/Outdoor
Portable Yes
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms