Check Availability
Manual Fleet Battery Charger,  Boosting, Charging,  For Battery Voltage 6, 12, 24
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Associated® Model 6006 heavy-duty commercial fleet battery charger has 5 charging positions to rejuvenate all standard and maintenance-free 6, 12, and 24V batteries. It offers multidiode rectifiers to take over in case of failure, incorrect polarity caution with proprietary Stop/Go light technology, and vinyl insulated 500A clamps that will not arc or spark. Proprietary Flexi-Spring cable guards help relieve cable stress, and clamp bars provide a storage spot for additional safety.
The wheeled charger is made for safe operation indoors and out, even in rain, sleet, and snow. It's constructed with a heavy-duty chrome-plated handle, powder-coated steel enclosure, and copper cable with flexible insulation. A vacuum impregnated heavy-duty transformer is designed to seal the wheeled charger against external agents. And a fan cooling mechanism helps prevent overheating and extend the unit's life.
Show More Close
 

Technical Specifications

Item # 11Z380
Mfr. Model # 6006
UNSPSC #26111704
Catalog Page 925
Shipping Weight 54.5 lbs
Country of Origin USA *
Item Fleet Battery Charger
For Battery Voltage 6, 12, 24
Charger Function Boosting, Charging
Automatic/Manual Manual
Charge Type Timer
Boost Amps @ Voltage 280A @ 12V
Charging Amps @ Voltage 65A @ 12V, 30A @ 24V, 70A @ 6V
AC Cord Length 7 ft.
Input Voltage 120VAC
Overall Width 15-1/2
Overall Height 32-1/2"
Overall Depth 12-1/2"
Cable Gauge 4 AWG
Cable Length 7 ft.
Timer Yes
Material STEEL
Standards CSA
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms