Check Availability
Battery Jump Starter
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

This jump starter features PVC insulation and clamp-type connections. It is designed for use with automotive batteries.
Show More Close
 

Technical Specifications

Item # 36MW23
Mfr. Model # 6256
UNSPSC #26111703
Shipping Weight 18.66 lbs
Country of Origin China *
Item Battery Jump Starter
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms