Check Availability
Automatic Battery Charger,  Boosting, Charging, Maintaining,  AGM, Deep Cycle, Gel, Lead Acid
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

The fully automatic Intellamatic® Pro Series Model MIL6011 smart charger can safely charge, test, perform deep discharge recovery, and maintain most types of automotive batteries. It also can identify weak or defective batteries. Proprietary ESS™ (Electrical Stability System) technology lets you use the unit as a stable power supply to support the battery electrical system during diagnostics or vehicle reflashes.
Microprocessor-controlled operation helps prevent overcharging. Engineered to be safe for use outdoors, even in rain, sleet, or snow. Quick disconnect DC leads make it easy to change from standard clamps cables to an extra-long NATO plug.
Show More Close
 

Technical Specifications

Item # 45RK19
Mfr. Model # MIL6011
UNSPSC #26111704
Catalog Page 925
Shipping Weight 65.0 lbs
Country of Origin USA *
Item Battery Charger
Charger Style Wheeled
For Battery Voltage 12, 24
For Use With Battery Type AGM, Deep Cycle, Gel, Lead Acid
Charger Function Boosting, Charging, Maintaining
Automatic/Manual Automatic
Charge Type Smart
Boost Amps @ Voltage 200A @ 12V, 200A @ 24V
Charging Amps @ Voltage 70A @ 12V, 30A @ 24V
Maintaining Amps @ Voltage 70A @ 14.8V
AC Cord Length 6 ft.
Input Voltage 120VAC
Overall Width 16"
Overall Height 17"
Overall Depth 30"
Cable Gauge 4 AWG
Cable Length 6 ft.
Test Feature Yes
Timer Microprocessor Controlled
Material Steel
Standards X Analyzer
Includes TO Plug, Quick disconnect DC leads to TO Plug, Convenient Clamp Bar for Easy and Safe Storage of Clamps When not in Use
Portable Yes
Indoor / Outdoor Indoor/Outdoor
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms