Check Availability
Automatic Battery Charger and Starter,  Boosting, Charging, Maintaining,  Lead Acid
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Associated® Model US20 fast charger with automatic electric timer is made for safe operation indoors and out, even in rain, sleet, and snow. The wheeled battery charger is constructed with a powder-coated steel enclosure, chrome tubular handle, steel foot, copper cable with flexible insulation, and copper jaws on insulated steel clamps. A fan cooling mechanism prevents overheating and extends the charger's life. Clamp bars provide a storage spot for additional safety.
Show More Close
 

Technical Specifications

Item # 29RV96
Mfr. Model # US20
UNSPSC #26111704
Catalog Page 925
Shipping Weight 35.74 lbs
Country of Origin USA *
Item Battery Charger and Starter
Charger Style Wheeled
For Battery Voltage 6, 12
For Use With Battery Type Lead Acid
Charger Function Boosting, Charging, Maintaining
Automatic/Manual Automatic
Charge Type Timer
Boost Amps @ Voltage 330A @ 12V, 330A @ 6V
Cold Cranking Amps @ Voltage 200A @ 12V, 200A @ 6V
Charging Amps @ Voltage 40A/10A @ 12V, 40A @ 6V
Maintaining Amps @ Voltage 14.4A @ 12V
AC Cord Length 6 ft.
Input Voltage 120VAC
Overall Width 13"
Overall Height 24"
Overall Depth 14-1/2"
Cable Gauge 6-1/2 AWG
Cable Length 6 ft.
Test Feature No
Timer Yes
Material Steel
Standards CSA
Includes Convenient Clamp Bar for Easy and Safe Storage of Clamps When not in Use
Portable Yes
Indoor / Outdoor Indoor/Outdoor
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms