Check Availability
Automatic Battery Charger and Starter,  Boosting, Charging,  Lead Acid,  For Battery Voltage 6, 12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Associated® Model 6009 heavy-duty commercial fast battery charger can rejuvenate all standard and maintenance-free 6/12V batteries. It offers high-performance crank assist, incorrect polarity caution with proprietary Stop/Go light technology, multidiode rectifiers, and vinyl insulated 500A clamps that will not arc or spark.
The fast charger is made for safe operation indoors and out, even in rain, sleet, and snow. It's constructed with a powder-coated steel enclosure, chrome tubular handle, steel foot, and copper cable with flexible insulation. A vacuum impregnated heavy-duty transformer is designed to seal the wheeled charger against external agents. A fan cooling mechanism prevents overheating and extends the unit's life. Clamp bars provide a storage spot for additional safety.
Show More Close
 

Technical Specifications

Item # 29RV93
Mfr. Model # 6009
UNSPSC #26111704
Catalog Page 925
Shipping Weight 48.0 lbs
Country of Origin USA *
Item Battery Charger and Starter
Charger Style Wheeled
For Battery Voltage 6, 12
For Use With Battery Type Lead Acid
Charger Function Boosting, Charging
Automatic/Manual Automatic
Charge Type Timer
Boost Amps @ Voltage 265A @ 12V, 265A @ 6V
Cold Cranking Amps @ Voltage 265A @ 12V, 265A @ 6V
Charging Amps @ Voltage 60A/2A @ 12V, 70A @ 6V
Maintaining Amps @ Voltage 2A @ 12V, 2A @ 6V
AC Cord Length 6 ft. 6"
Input Voltage 120VAC
Overall Width 16"
Overall Height 30"
Overall Depth 17"
Cable Gauge 4 AWG
Cable Length 7 ft.
Test Feature No
Timer Yes
Material Steel
Standards UL, cUL
Includes Convenient Clamp Bar for Easy and Safe Storage of Clamps When not in Use
Portable Yes
Indoor / Outdoor Indoor/Outdoor
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms