Check Availability
Automatic Battery Charger and Starter,  Boosting, Charging, Maintaining
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 29RV91
Mfr. Model # ESS6007B
UNSPSC #26111704
Catalog Page 925
Shipping Weight 40.8 lbs
Country of Origin USA *
Item Battery Charger and Starter
Charger Style Wheeled
For Battery Voltage 6, 12
For Use With Battery Type AGM, Deep Cycle, Gel, Lead Acid
Charger Function Boosting, Charging, Maintaining
Automatic/Manual Automatic
Charge Type Smart
Boost Amps @ Voltage 130A @ 12V
Charging Amps @ Voltage 45A @ 12V
Maintaining Amps @ Voltage 45A @ 12V
AC Cord Length 6 ft.
Input Voltage 120VAC
Overall Width 16"
Overall Height 30"
Overall Depth 17"
Cable Gauge 4 AWG
Cable Length 6 ft.
Test Feature Yes
Timer Microprocessor Controlled
Material Steel
Standards UL, cUL Listed, X - ANALYZER
Includes Convenient Clamp Bar for Easy and Safe Storage of Clamps When not in Use
Portable Yes
Indoor / Outdoor Indoor/Outdoor
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms