Check Availability
  • ASSEMBLY TOOL 

    High Impact Polystyrene Feeler Gauge, 0.925 Thickness (In.), 4 Blade Length (In.)

  • Item # 38YZ63
  • Mfr. Model # LC - 1112
High Impact Polystyrene Feeler Gauge, 0.925 Thickness (In.), 4 Blade Length (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 38YZ63
Mfr. Model # LC - 1112
UNSPSC #41111617
Shipping Weight 1.0 lbs
Country of Origin USA *
Item Feeler Gauge
Type Metric
Material High Impact Polystyrene
Thickness (In.) 0.925
Thickness (mm) 23.5
Thickness Tolerance +/- 5%
Blade Length (In.) 4
Blade Width (In.) 1/2
Box Contains Certificates
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.