Check Availability
  • Training Weapons
  • ASP 

    Training Rifle, Government Carbine Weapon Style

  • Item # 31XW91
  • Mfr. Model # 07411
Training Rifle, Government Carbine Weapon Style
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This replica provides a safe means of training law enforcement personnel to handle, transport, retain, and present firearms. Training weapons replicates the exact appearance and handling characteristics of a duty firearm. Designed with a distinctive color to identify it as safe to the public and in the training environment.
Show More Close
 

Technical Specifications

Item # 31XW91
Mfr. Model # 07411
UNSPSC #46101504
Shipping Weight 8.52 lbs
Country of Origin USA *
Item Training Rifle
Weapon Series Government Carbine
Material Urethane
Includes Sliding Stock, Lightweight, Realistic Training Replicas, Exacting Tolerances, Distinctive Safety Color, Reinforced Construction
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms