Check Availability
  • ASP 

    Training Gun, SIG P2022 9mm Weapon Style

  • Item # 436K65
  • Mfr. Model # 07337
Training Gun, SIG P2022 9mm Weapon Style
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436K65
Mfr. Model # 07337
UNSPSC #46101504
Shipping Weight 1.14 lbs
Country of Origin USA *
Item Training Gun
Weapon Series Red Gun Training
Material Polymer
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms