Check Availability
  • ASP 

    Training Gun, SIG 228R/229R DAK 9mm/.40 Weapon Style

  • Item # 436K61
  • Mfr. Model # 07342
Training Gun, SIG 228R/229R DAK 9mm/.40 Weapon Style
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 436K61
Mfr. Model # 07342
UNSPSC #46101504
Shipping Weight 1.12 lbs
Country of Origin USA *
Item Training Gun
Weapon Series Red Gun Training
Material Polymer
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms