Check Availability
  • ASHLAND CONVEYOR 

    Steel Replacement Roller, 2-1/2InDia, 13BF

  • Item # 2WKJ1
  • Mfr. Model # U13
Steel Replacement Roller, 2-1/2InDia, 13BF Steel Replacement Roller,2-1/2InDia,13BF
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This 7/16" hex shaft replacement roller features steel construction to handle heavy loads. It also features a galvanized finish to resist corrosion in harsh environments. The hexagonal-shaped shaft keeps axles from spinning and wearing out frame holes. The recommended frame hex hole size is 0.450" across flats.
Show More Close
 

Technical Specifications

Item # 2WKJ1
Mfr. Model # U13
UNSPSC #24101701
Catalog Page 1111
Shipping Weight 4.0 lbs
Country of Origin USA *
Item Replacement Roller
Type Medium Duty
Dia. (In.) 2-1/2
Between Frame (In.) 13
Shaft 7/16" Hex Plain Steel
Bearings Commercial Light Oil
Capacity (Lb.) 496
Mounting Spring Retained
Construction 14 ga. Steel
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions