Check Availability
  • ASHLAND CONVEYOR 

    Steel Replacement Roller, 2-1/2InDia, 26BF

  • Item # 24K763
  • Mfr. Model # S26
Steel Replacement Roller, 2-1/2InDia, 26BF Steel Replacement Roller,2-1/2InDia,26BF
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Replacement roller has a hex shaft, whose shape keeps axles from wearing out frame holes. Recommended frame hole size is 0.700" across flats. Plain steel tube has a light oil lubricant.
Show More Close
 

Technical Specifications

Item # 24K763
Mfr. Model # S26
UNSPSC #22101505
Catalog Page 1111
Shipping Weight 12.3 lbs
Country of Origin USA *
Item Replacement Roller
Type Heavy Duty
Dia. (In.) 2-1/2
Between Frame (In.) 26
Shaft 11/16" Hex Plain Steel
Bearings Commercial Light Oil
Capacity (Lb.) 850
Mounting Spring Retained
Construction 11 ga. Steel
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions