Check Availability
  • Conveyor Rollers
  • ASHLAND CONVEYOR 

    Replacement Roller, High Durability, 51" For Between Frame Width, 587 lb. Roller Load Capacity

  • Item # 1VBT3
  • Mfr. Model # T51
Replacement Roller,  High Durability,  51" For Between Frame Width,  587 lb. Roller Load Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

High-durability steel conveyor rollers have a higher weight capacity and provide more resistance to impact, shock, and abrasion during conveying tasks than general purpose steel rollers. They are typically used for conveying heavy loads such as pallets, drums, and castings. The rollers' standard ball bearings roll smoothly at slow speeds and start rolling more easily than precision bearings. Conveyor rollers are used in roller conveyors and material transport stands to support and move bulky items. The rollers let loads roll from one place to another, reducing the effort it takes to move the loads. These rollers can be used to replace or upgrade the existing rollers on compatible conveyors or stands.

Conveyor rollers are used in unpowered (gravity-flow) roller conveyors, powered roller conveyors, roller-bed belt conveyors, and material transport stands to support and move bulky items such as boxes and totes. These replacement rollers can be used to replace or upgrade the existing rollers on compatible conveyors or stands. Each roller has a spring-retained axle that can be pushed in to install or remove the roller from the conveyor frame or stand. The rollers let loads roll from one place to another, reducing the effort it takes to move the loads in warehousing, package handling, manufacturing, and distribution tasks. Loads roll forward and back on the rollers, and they can be pushed from side to side along the width of the conveyor.
Show More Close
 

Technical Specifications

Item # 1VBT3
Mfr. Model # T51
UNSPSC #24101701
Shipping Weight 38.0 lbs
Country of Origin USA *
Item Replacement Roller
For Between Frame Width 51"
Roller Dia. 2-5/8"
Conveyor Roller Material Steel
Roller Finish/Coating Unfinished
Roller Gauge 7 ga.
Duty Rating Extra Heavy-Duty
Roller Load Capacity 587 lb.
Axle Shape Hex
Axle Size 11/16"
Motorized No
Roller Performance High Durability
Package Quantity 1
* This product's country of origin is subject to change

Welcome Sign In