Check Availability
  • ASHLAND CONVEYOR 

    Replacement Roller, High Durability, For Between Frame Width 39", 777 lb. Roller Load Capacity

  • Item # 1VBR9
  • Mfr. Model # T39
Replacement Roller, High Durability, For Between Frame Width 39", 777 lb. Roller Load Capacity Conveyor Roller,Steel,39" BF
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For use in light duty applications, this replacement roller features round, plain steel construction. A galvanized steel housing finish helps resist corrosion in harsh environments. Light oil lube steel ball bearings help keep your production line moving smoothly. 11/16" hex shafts help keep axles from wearing out frame holes. Recommended frame hole size is 0.700" across flats.
Show More Close
 

Technical Specifications

Item # 1VBR9
Mfr. Model # T39
UNSPSC #24101701
Catalog Page 1111
Shipping Weight 20.9 lbs
Country of Origin USA *
Item Replacement Roller
Roller Performance High Durability
Duty Rating Extra Heavy-Duty
Motorized No
Roller Dia. 2-5/8"
Axle Size 11/16"
Axle Shape Hex
For Between Frame Width 39"
Roller Load Capacity 777 lb.
Roller Gauge 7 ga.
Conveyor Roller Material Steel
Roller Finish/Coating Unfinished
Bearings Commercial Light Oil
Shaft 11/16" Hex Plain Steel
Mounting Spring Retained
Package Quantity 1
* This product's country of origin is subject to change

Welcome Sign In