Check Availability
  • ASHLAND CONVEYOR 

    Steel Replacement Roller, 2-1/2InDia, 33BF

  • Item # 1VBL2
  • Mfr. Model # S33
Steel Replacement Roller, 2-1/2InDia, 33BF Steel Replacement Roller,2-1/2InDia,33BF
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For use in light duty applications, this replacement roller features round, plain steel construction. A galvanized steel housing finish helps resist corrosion in harsh environments. Light oil lube steel ball bearings help keep your production line moving smoothly. 11/16" hex shafts help keep axles from wearing out frame holes. Recommended frame hole size is 0.700" across flats.
Show More Close
 

Technical Specifications

Item # 1VBL2
Mfr. Model # S33
UNSPSC #24101701
Catalog Page 1111
Shipping Weight 13.9 lbs
Country of Origin USA *
Item Replacement Roller
Type Heavy Duty
Dia. (In.) 2-1/2
Between Frame (In.) 33
Shaft 11/16" Hex Plain Steel
Bearings Commercial Light Oil
Capacity (Lb.) 850
Mounting Spring Retained
Construction 11 ga. Steel
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions