Check Availability
  • ASHLAND CONVEYOR 

    StStl Replacement Roller, 1.9In Dia, 37BF

  • Item # 1VBF1
  • Mfr. Model # KS37
StStl Replacement Roller, 1.9In Dia, 37BF StStl Replacement Roller,1.9In Dia,37BF
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This 7/16" hex shaft replacement roller features steel construction to handle heavy loads. It also features a galvanized finish to resist corrosion in harsh environments. The hexagonal-shaped shaft keeps axles from spinning and wearing out frame holes. The recommended frame hex hole size is 0.450" across flats.
Show More Close
 

Technical Specifications

Item # 1VBF1
Mfr. Model # KS37
UNSPSC #24101701
Catalog Page 1111
Shipping Weight 6.5 lbs
Country of Origin USA *
Item Replacement Roller
Type Medium Duty
Dia. (In.) 1-29/32
Between Frame (In.) 37
Shaft 7/16" Hex 304 Stainless Steel
Bearings Commercial Stainless Steel Light Oil
Capacity (Lb.) 260
Mounting Spring Retained
Construction 16 ga. 304 Stainless Steel
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions