Check Availability
  • Conveyor Rollers
  • ASHLAND CONVEYOR 

    Replacement Roller, Corrosion Resistant, 23" For Between Frame Width

  • Item # 1VBE2
  • Mfr. Model # KS23
Replacement Roller,  Corrosion Resistant,  23" For Between Frame Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Corrosion-resistant stainless steel conveyor rollers can withstand frequent washdowns, high humidity, exposure to corrosive chemicals, and other harsh conditions that might corrode steel or aluminum rollers. They are suitable for conveying applications in facilities that process food, chemicals, or pharmaceuticals. The rollers contain standard ball bearings that roll smoothly at slow speeds and start rolling more easily than precision bearings. Conveyor rollers are used in roller conveyors and material transport stands to support and move bulky items. The rollers let loads roll from one place to another, reducing the effort it takes to move the loads. These rollers can be used to replace or upgrade the existing rollers on compatible conveyors or stands.

Conveyor rollers are used in unpowered (gravity-flow) roller conveyors, powered roller conveyors, roller-bed belt conveyors, and material transport stands to support and move bulky items such as boxes and totes. These replacement rollers can be used to replace or upgrade the existing rollers on compatible conveyors or stands. Each roller has a spring-retained axle that can be pushed in to install or remove the roller from the conveyor frame or stand. The rollers let loads roll from one place to another, reducing the effort it takes to move the loads in warehousing, package handling, manufacturing, and distribution tasks. Loads roll forward and back on the rollers, and they can be pushed from side to side along the width of the conveyor.
Show More Close
 

Technical Specifications

Item # 1VBE2
Mfr. Model # KS23
UNSPSC #24101701
Shipping Weight 4.4 lbs
Country of Origin USA *
Item Replacement Roller
For Between Frame Width 23"
Roller Dia. 1-15/16"
Conveyor Roller Material Stainless Steel
Roller Gauge 16 ga.
Duty Rating Medium-Duty
Roller Load Capacity 260 lb.
Axle Shape Hex
Axle Size 7/16"
Motorized No
Roller Performance Corrosion Resistant
Package Quantity 1
* This product's country of origin is subject to change

Welcome Sign In