Check Availability
  • ASHLAND CONVEYOR 

    StStl Replacement Roller, 1-3/8InDia, 16BF

  • Item # 1VAV7
  • Mfr. Model # ES16
StStl Replacement Roller, 1-3/8InDia, 16BF StStl Replacement Roller,1-3/8InDia,16BF
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For use in light duty applications, this replacement roller features 1/4" round, plain steel construction. A zinc plated steel housing finish helps resist corrosion in harsh environments. Light oil lube steel ball bearings help keep your production line moving smoothly. Recommended frame hole size is 0.260" round.
Show More Close
 

Technical Specifications

Item # 1VAV7
Mfr. Model # ES16
UNSPSC #24101701
Shipping Weight 1.8 lbs
Country of Origin USA *
Item Replacement Roller
Type Light Duty
Dia. (In.) 1-3/8
Between Frame (In.) 16
Shaft 1/4" Round 304 Stainless Steel
Bearings Commercial Stainless Steel Light Oil
Capacity (Lb.) 61
Mounting Spring Retained
Construction 18 ga. 304 Stainless Steel
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions