Check Availability
  • ASHLAND CONVEYOR 

    Replacement Roller, Corrosion Resistant, For Between Frame Width 7", 149 lb. Roller Load Capacity

  • Item # 1VAV3
  • Mfr. Model # ES07
Replacement Roller, Corrosion Resistant, For Between Frame Width 7", 149 lb. Roller Load Capacity Conveyor Roller,SS,7" BF
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1VAV3
Mfr. Model # ES07
UNSPSC #24101701
Shipping Weight 1.2 lbs
Country of Origin USA *
Item Replacement Roller
Roller Performance Corrosion Resistant
Duty Rating Light-Duty
Motorized No
Roller Dia. 1-3/8"
Axle Size 1/4"
Axle Shape Round
For Between Frame Width 7"
Overall Width 8"
Roller Load Capacity 149 lb.
Roller Gauge 18 ga.
Conveyor Roller Material Stainless Steel
Bearings Commercial Stainless Steel Light Oil
Shaft 1/4" Round 304 Stainless Steel
Mounting Spring Retained
Package Quantity 1
* This product's country of origin is subject to change

Welcome Sign In