Check Availability
  • ASHLAND CONVEYOR 

    Skatewheel Conveyor, 5ft L, 18in. W

  • Item # 2WKN5
  • Mfr. Model # 18X16X05GP
Skatewheel Conveyor, 5ft L, 18in. W
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Gravity Skate Wheel Conveyors
• Staggered wheel design
Ideal for lightweight loads with flat bottoms. Wheel capacity is 75 lb. for aluminum and galvanized steel and 50 lb. for black plastic. Wheels are 1-15/16" dia. with 1/4" round bore. Axles are on 3" centers. Hook-and-rod couplers fixed to frame ends for joining sections; replacement hook package is available separately. Can be field cut.
Note: A min. of 3 axles and 5 wheels should be under the load at all times.
Show More Close
 

Technical Specifications

Item # 2WKN5
Mfr. Model # 18X16X05GP
UNSPSC #24101702
Catalog Page 1109
Shipping Weight 50.85 lbs
Country of Origin USA *
Item Skate Wheel Conveyor
Skatewheel Material Black Nylon
Overall Width 18"
Max. Length 5 ft.
Expandable No
Conveyor Bed Shape Straight
Center to Center Roller Spacing 3"
Wheel Dia. 1-15/16"
Frame Capacity per Foot on 5-Ft. Centers 260 lb.
Wheel Bore 1/4"
Wheels per Axle 4
Wheels per Foot 16.0
Between Frame Width 16"
Frame Material 12 ga. Galvanized Steel
Bearings Ball
* This product's country of origin is subject to change

Compliance and Restrictions