Check Availability
  • ASHLAND CONVEYOR 

    Roller Conveyor, 5 ft.L, 2 Legs Per Unit

  • Item # 45VY55
  • Mfr. Model # CDLR16F05S05 27EW CN51A3 30
Roller Conveyor, 5 ft.L, 2 Legs Per Unit
Qty
  • Web Price
    $3,129.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 45VY55
Mfr. Model # CDLR16F05S05 27EW CN51A3 30
UNSPSC #24101709
Catalog Page 1115
Shipping Weight 401.0 lbs
Country of Origin USA *
Bearings Ball
Center to Center Roller Spacing 5"
Frame Capacity per Foot on 10-Ft. Centers 800 lb.
Finish Powder Coated
Frame Material 8 ga. Steel
Design Bolted
Item Roller Conveyor
Overall Length 5 ft.
Legs per Unit 2
Max. Length 5 ft.
Min. Length 5 ft.
Bed Length 5 ft.
Overall Width 34"
Bed Material Steel
Between Frame Width 31"
Roller Dia. 2-1/2"
Rollers for Conveyor Section 12
Roller Position Set High on 5" Centers
Roller Material 11 ga. Steel
Frame Finish Powder Coated
* This product's country of origin is subject to change

Compliance and Restrictions