Check Availability
  • ASHLAND CONVEYOR 

    Roller Conveyor, 10 ft. L, 39BF

  • Item # 38AP20
  • Mfr. Model # 5F10T06B39
Roller Conveyor, 10 ft. L,  39BF
Qty
  • Web Price
    $1,543.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 38AP20
Mfr. Model # 5F10T06B39
UNSPSC #24101709
Shipping Weight 610.0 lbs
Country of Origin USA *
Bearings Ball
Center to Center Roller Spacing 6"
Frame Capacity per Foot on 10-Ft. Centers 300 lb.
Finish Powder Coated
Frame Material Structural Steel
Design Welded
Item Roller Conveyor
Overall Length 10 ft.
Bed Length 10 ft.
Overall Width 42-3/16"
Bed Material Structural Steel
Between Frame Width 39"
Roller Dia. 2-5/8"
Rollers for Conveyor Section 20
Roller Position Set High on 6" Centers
Roller Material 7 ga. Steel
Frame Capacity per Foot on 5-Ft. Centers 1550 lb.
Frame Finish Powder Coated
* This product's country of origin is subject to change

Compliance and Restrictions